Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
10H306-L X 24.38IN L

10H306-L X 24.38IN L CONVEYOR SCREW ; HELICOID TYPE CONVEYOR SCREW

Conveyor Screw; Helicoid; 1-1/2" Coupling Diameter; 10" Screw Diameter; 2.032 Feet Long; 2-3/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Left

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
32.66
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
10
Length - Feet
2.032
Direction
Left
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Helicoid; 1-1/2" Coupling Diameter; 10" Screw Diameter; 2.032 Feet Long; 2-3/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Left
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Screw Diameter
10 Inch | 254 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter