Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
4H206-R MTO

12H408R 9FT 0IN CONVEYOR SCREW

Conveyor Screw; Helicoid; 2" Coupling Diameter; 12" Screw Diameter; 9 Feet Long; 2-7/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/8" Outer Flight Thickness; Right

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
12
Length - Feet
9
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Helicoid; 2" Coupling Diameter; 12" Screw Diameter; 9 Feet Long; 2-7/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/8" Outer Flight Thickness; Right
Screw Diameter
12 Inch | 304.8 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Outer Flight Thickness
0.125 Inch | 3.175 Millimeter