Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
12H512-R-6 5FT 8IN OAL MTO

12H512-R-6 5FT 8IN OAL MTO SCREW

Conveyor Screw; Helicoid; 12 Pitch; 2-7/16" Coupling Diameter; 5' 8" Length; 12" Screw Diameter; 3-1/2" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Helicoid; 12 Pitch; 2-7/16" Coupling Diameter; 5' 8" Length; 12" Screw Diameter; 3-1/2" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction
Long Description
Conveyor Screw; Helicoid; 12 Pitch; 2-7/16" Coupling Diameter; 5' 8" Length; 12" Screw Diameter; 3-1/2" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction