token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

12S524-R

12H512-R MTO

12H512-R MTO HELICOID SCREW

Conveyor Screw; Helicoid; 12 Pitch; 2-7/16" Coupling Diameter; 11-3/4' Length; 12" Screw Diameter; 3-1/2" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction

Part #

0120445M

BDI #

25114368

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Helicoid; 12 Pitch; 2-7/16" Coupling Diameter; 11-3/4' Length; 12" Screw Diameter; 3-1/2" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction
Long Description
Conveyor Screw; Helicoid; 12 Pitch; 2-7/16" Coupling Diameter; 11-3/4' Length; 12" Screw Diameter; 3-1/2" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction