Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
12H408-R MTO 11FT10IN

12HQ508 LH SCREW

Conveyor Screw; Helicoid; 2-7/16" Coupling Diameter; 12" Screw Diameter; 11.75 Feet Long; 3-1/2" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Left

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
12
Length - Feet
11.75
Direction
Left
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Helicoid; 2-7/16" Coupling Diameter; 12" Screw Diameter; 11.75 Feet Long; 3-1/2" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Left
Coupling Diameter
2.438 Inch | 61.925 Millimeter
Screw Diameter
12 Inch | 304.8 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Pipe Diameter
3.5 Inch | 88.9 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter