token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9H312-R

12IN X 19FT3IN L MTO SCREW CONVEYOR

12" X 19'3" L MTO SCREW CONVEYOR

Conveyor Screw; 19' 3" Length; 12" Screw Diameter

Part #

12" X 19'3" L MTO SCREW CONVEYOR

BDI #

25121393

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
19' 3" Length; 12" Screw Diameter
Long Description
Conveyor Screw; 19' 3" Length; 12" Screw Diameter