token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9S416-R-VP

12R416-R 7FT L MTO

12R416-R 7FT L MTO CONVEYOR SCREW

Conveyor Screw; Sectional; 2" Coupling Diameter; 12" Screw Diameter; 7 Feet Long; 2-7/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right

Part #

12R416-R 7FT L MTO

BDI #

23300485

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
12
Length - Feet
7
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 2" Coupling Diameter; 12" Screw Diameter; 7 Feet Long; 2-7/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Screw Diameter
12 Inch | 304.8 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter