Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6S312-R MTO

12S524-R/L MTO SECTIONAL SCREW

Conveyor Screw; Sectional; 2-7/16" Coupling Diameter; 12" Screw Diameter; 11.75 Feet Long; 3-1/2" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Right

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
12
Length - Feet
11.75
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 2-7/16" Coupling Diameter; 12" Screw Diameter; 11.75 Feet Long; 3-1/2" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Right
Coupling Diameter
2.438 Inch | 61.925 Millimeter
Screw Diameter
12 Inch | 304.8 Millimeter
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Pipe Diameter
3.5 Inch | 88.9 Millimeter