Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12S416-R-AR 13FT 9IN

12S616-R-AR 3FT-9IN MTO

12S616-R-AR 3FT-9IN MTO CONVEYOR SCREW ; SCH80 PIPE AR225 SECTINAL RH SKIP WELDED

Conveyor Screw; Sectional; 3" Coupling Diameter; 12" Screw Diameter; 3' 9" Length; 4" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction; Steel

Part #

12S616-R-AR/0547227M

BDI #

27465261

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
85.09
UNSPSC
24101705
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Conveyor Screw
Product Specification
Sectional; 3" Coupling Diameter; 12" Screw Diameter; 3' 9" Length; 4" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction; Steel
Long Description
Conveyor Screw; Sectional; 3" Coupling Diameter; 12" Screw Diameter; 3' 9" Length; 4" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction; Steel