Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9S424-R-SS

12S616-R-AR 4FT-9IN MTO

12S616-R-AR 4FT-9IN MTO CONVEYOR SCREW ; R/H AR225 SECT FL SKIP WELDED

Conveyor Screw; Sectional; 3" Coupling Diameter; 12" Screw Diameter; 4.75 Feet Long; 4" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right

Part #

12S616-R-AR 4FT-9IN MTO CONVEYOR SCREW

BDI #

25166460

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
47.7
UNSPSC
24101705
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
12
Length - Feet
4.75
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 3" Coupling Diameter; 12" Screw Diameter; 4.75 Feet Long; 4" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Screw Diameter
12 Inch | 304.8 Millimeter