token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

12SF412-R-10

12SF412-R-10

12SF412-R-10 CONVEYOR SCREW ; SECTIONAL CONVEYOR SCREW RH

Flight; Sectional; 2" Coupling Diameter; 12" Screw Diameter; 11.833 Feet Long; 2-7/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right

Part #

12SF412-R-10

BDI #

21471516

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.27
UNSPSC
24101725
Product Name
Flight
Product Type
Sectional
Pitch
12
Length - Feet
11.833
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Long Description
Flight; Sectional; 2" Coupling Diameter; 12" Screw Diameter; 11.833 Feet Long; 2-7/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter
Screw Diameter
12 Inch | 304.8 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter