Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
16S624-R-RND

12SQ624-L-6-AR CONVEYOR SCREW ; 16"SCREW DIA LH

Conveyor Screw; Sectional; 3" Coupling Diameter; 12" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Left

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
12
Length - Feet
11.75
Direction
Left
Other Features
Quick Detachable
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 3" Coupling Diameter; 12" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Left
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Screw Diameter
12 Inch | 304.8 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter