Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6H308R 6 X 1-1/2 X 9-10

14H508-L SCREW CONVEYOR

Conveyor Screw; Helicoid; 2-7/16" Coupling Diameter; 14" Screw Diameter; 11.75 Feet Long; 3" Pipe Diameter; 1/8" Inner Flight Thickness; 1/8" Outer Flight Thickness; Left

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0697950097879
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
14
Length - Feet
11.75
Direction
Left
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Helicoid; 2-7/16" Coupling Diameter; 14" Screw Diameter; 11.75 Feet Long; 3" Pipe Diameter; 1/8" Inner Flight Thickness; 1/8" Outer Flight Thickness; Left
Screw Diameter
14 Inch | 355.6 Millimeter
Inner Flight Thickness
0.125 Inch | 3.175 Millimeter
Outer Flight Thickness
0.125 Inch | 3.175 Millimeter
Coupling Diameter
2.438 Inch | 61.925 Millimeter
Pipe Diameter
3 Inch | 76.2 Millimeter