token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6S312-R

14H508-R MOD 10FT-1IN

14H508-R MOD 10FT-1IN CONVEYOR SCREW ; 14IN D X 2-7/16IN SHAFT X 10FT-1INL

Conveyor Screw; Helicoid; 14 Pitch; 2-7/16" Coupling Diameter; 10' 1" Length; 14" Screw Diameter; 3-1/2" Pipe Diameter; 1/4" Inner Flight Thickness; 1/8" Outer Flight Thickness; Right Hand Direction

Part #

14H508-R MOD 10FT-1IN

BDI #

24997943

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Helicoid; 14 Pitch; 2-7/16" Coupling Diameter; 10' 1" Length; 14" Screw Diameter; 3-1/2" Pipe Diameter; 1/4" Inner Flight Thickness; 1/8" Outer Flight Thickness; Right Hand Direction
Long Description
Conveyor Screw; Helicoid; 14 Pitch; 2-7/16" Coupling Diameter; 10' 1" Length; 14" Screw Diameter; 3-1/2" Pipe Diameter; 1/4" Inner Flight Thickness; 1/8" Outer Flight Thickness; Right Hand Direction