Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
12H408-R MTO 11FT10IN

14H614R 11FT 9IN MTO HELICOID SCREW ; 14IN DIA X 14IN PITCH

Conveyor Screw; Helicoid; 3" Coupling Diameter; 14" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 7/16" Inner Flight Thickness; 7/32" Outer Flight Thickness; Right

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
14
Length - Feet
11.75
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Helicoid; 3" Coupling Diameter; 14" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 7/16" Inner Flight Thickness; 7/32" Outer Flight Thickness; Right
Pipe Diameter
4 Inch | 101.6 Millimeter
Outer Flight Thickness
0.219 Inch | 5.563 Millimeter
Inner Flight Thickness
0.438 Inch | 11.125 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Screw Diameter
14 Inch | 355.6 Millimeter