token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

14H508-R-5

14H614R-DF

14H614R-DF CONVEYOR SCREW ; HELICOID FLIGHTS SCREW 14IN DIA

Conveyor Screw; Helicoid; 3" Coupling Diameter; 14" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 7/16" Inner Flight Thickness; 7/16" Outer Flight Thickness; Right

Part #

14H614R-DF

BDI #

21445102

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
14
Length - Feet
11.75
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Helicoid; 3" Coupling Diameter; 14" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 7/16" Inner Flight Thickness; 7/16" Outer Flight Thickness; Right
Outer Flight Thickness
0.438 Inch | 11.125 Millimeter
Inner Flight Thickness
0.438 Inch | 11.125 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Screw Diameter
14 Inch | 355.6 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter