Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
14S512-R X 15FT

14S512-R X 15FT SECTIONAL SCREW

Conveyor Screw; Sectional; 2-7/16" Coupling Diameter; 14" Screw Diameter; 15 Feet Long; 3-1/2" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
14
Length - Feet
15
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 2-7/16" Coupling Diameter; 14" Screw Diameter; 15 Feet Long; 3-1/2" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Pipe Diameter
3.5 Inch | 88.9 Millimeter
Screw Diameter
14 Inch | 355.6 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Coupling Diameter
2.438 Inch | 61.925 Millimeter