Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14S616-R-AR 9FT-3IN MTO

14S516-R X 15FT 3IN

14S516-R X 15' 3" OAL CONVEYOR SCREW ; 14" OD 14" PITCH 4" PIP SCH 80 RH

Conveyor Screw; Sectional; 2-7/16" Coupling Diameter; 14" Screw Diameter; 15.25 Feet Long; 3-1/2" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right

Part #

14S516-R X 15FT 3IN

BDI #

25184872

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
14
Length - Feet
15.25
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 2-7/16" Coupling Diameter; 14" Screw Diameter; 15.25 Feet Long; 3-1/2" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right
Screw Diameter
14 Inch | 355.6 Millimeter
Pipe Diameter
3.5 Inch | 88.9 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Coupling Diameter
2.438 Inch | 61.925 Millimeter