token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6S316-R MTO Q0387271-02

14S516-R X 8FT 9IN

14S516-R X 8' 9" OAL CONVEYOR SCREW ; 14" OD 14" PITCH 4" PIPE SCH 40 RH

Conveyor Screw; Sectional; 2-7/16" Coupling Diameter; 14" Screw Diameter; 8.75 Feet Long; 3-1/2" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right

Part #

14S516-R X 8FT 9IN

BDI #

25184874

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
14
Length - Feet
8.75
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 2-7/16" Coupling Diameter; 14" Screw Diameter; 8.75 Feet Long; 3-1/2" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right
Pipe Diameter
3.5 Inch | 88.9 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Screw Diameter
14 Inch | 355.6 Millimeter
Coupling Diameter
2.438 Inch | 61.925 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter