token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

14S612-R

14S616-R-AR 6FT-9IN MTO

14S616-R-AR 6FT-9IN MTO SCREW ; Q #0316042-14 W/AR225 SECT FLGH

Conveyor Screw; Sectional; 3" Coupling Diameter; 14" Screw Diameter; 6.75 Feet Long; 4" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right

Part #

14S616-R-AR

BDI #

23669446

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
14
Length - Feet
6.75
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 3" Coupling Diameter; 14" Screw Diameter; 6.75 Feet Long; 4" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Screw Diameter
14 Inch | 355.6 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter