Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
14S624-R-VP-AR

14S624-R-VP-AR MTO SECTIONAL SCREW ; 14" DIA VARIABLE PITCH

Conveyor Screw; 14" Screw Diameter; 11' 9" Length; Right Hand; 3" Coupling Diameter; 3/8" Flight Thickness; 3-1/2" Pipe Size; 14" Pitch; Carbon Steel

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
155.13
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Weight / LBS
342
Product Detail
Conveyor Screw
Product Specification
14" Screw Diameter; 11' 9" Length; Right Hand; 3" Coupling Diameter; 3/8" Flight Thickness; 3-1/2" Pipe Size; 14" Pitch; Carbon Steel
Long Description
Conveyor Screw; 14" Screw Diameter; 11' 9" Length; Right Hand; 3" Coupling Diameter; 3/8" Flight Thickness; 3-1/2" Pipe Size; 14" Pitch; Carbon Steel