token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9S416-R-VP

14S624-R

14S624-R SECTIONAL CONVEYOR SCREW ; 14IN X 3IN X 11FT-9IN RH

Conveyor Screw; Sectional; 3" Coupling Diameter; 14" Screw Diameter; 11.75 Feet Long; 3-1/2" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Right

Part #

14S624-R

BDI #

26374336

PRICE
$ 2,937.31 / each
$ 4,196.16 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
155.13
UNSPSC
24101705
EAN
0697950274478
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
14
Length - Feet
11.75
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 3" Coupling Diameter; 14" Screw Diameter; 11.75 Feet Long; 3-1/2" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Right
Screw Diameter
14 Inch | 355.6 Millimeter
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter
Pipe Diameter
3.5 Inch | 88.9 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter