Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14SNS16-R X 15FT 3IN

14SNS16-R X 15' 3" CONVEYOR SCREW ; 14" OD 14" PITCH 4" PIPE SCH 80 RH

Conveyor Screw; Sectional; 14 Pitch; 14" Screw Diameter; 15.25 Feet Long; Right Direction

Part #

14SNS16-R X 15FT 3IN

BDI #

25184901

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Sectional; 14 Pitch; 14" Screw Diameter; 15.25 Feet Long; Right Direction
Long Description
Conveyor Screw; Sectional; 14 Pitch; 14" Screw Diameter; 15.25 Feet Long; Right Direction