Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
9H312-R 78IN OAL

16H610-R 10FT MTO CONVEYOR SCREW ; RH HELICOID 16IN DIA 141IN L

Conveyor Screw; Helicoid; 3" Coupling Diameter; 16" Screw Diameter; 10 Feet Long; 4" Pipe Diameter; 5/16" Inner Flight Thickness; 5/32" Outer Flight Thickness; Right

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
16
Length - Feet
10
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Helicoid; 3" Coupling Diameter; 16" Screw Diameter; 10 Feet Long; 4" Pipe Diameter; 5/16" Inner Flight Thickness; 5/32" Outer Flight Thickness; Right
Pipe Diameter
4 Inch | 101.6 Millimeter
Screw Diameter
16 Inch | 406.4 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Outer Flight Thickness
0.156 Inch | 3.962 Millimeter
Inner Flight Thickness
0.313 Inch | 7.95 Millimeter