Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
16H614 9FT-1IN W/18IN OF BPDE

16H614 9FT-1IN W/18IN OF BPDE SCREW CNVR

Conveyor Screw; Helicoid; 16 Pitch; 3" Coupling Diameter; 16 Screw Diameter; 9.083 Feet Long; 4-1/2" Pipe Diameter; 7/16" Inner Flight Thickness; 7/32" Outer Flight Thickness; Right

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
16
Length - Feet
9.083
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Helicoid; 16 Pitch; 3" Coupling Diameter; 16 Screw Diameter; 9.083 Feet Long; 4-1/2" Pipe Diameter; 7/16" Inner Flight Thickness; 7/32" Outer Flight Thickness; Right
Inner Flight Thickness
0.438 Inch | 11.125 Millimeter
Outer Flight Thickness
0.219 Inch | 5.563 Millimeter
Screw Diameter
16 Inch | 406.4 Millimeter
Pipe Diameter
4.5 Inch | 114.3 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter