Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
9S409-R MTO

16S616-R-24-S6 CONVEYOR SCREW

Conveyor Screw; Sectional; 16 Pitch; 3" Coupling Diameter; 24' Length; 16" Screw Diameter; 4" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Sectional; 16 Pitch; 3" Coupling Diameter; 24' Length; 16" Screw Diameter; 4" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction
Long Description
Conveyor Screw; Sectional; 16 Pitch; 3" Coupling Diameter; 24' Length; 16" Screw Diameter; 4" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction