token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9S316-R-SS

16S624-R-RMD

16S624-R-RMD SCREW ; MTO

Conveyor Screw; Sectional; 3" Coupling Diameter; 16" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Right

Part #

16S624-R-RMD

BDI #

25814576

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
16
Length - Feet
11.75
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 3" Coupling Diameter; 16" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Right
Screw Diameter
16 Inch | 406.4 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter