Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
9S424-R-VP-AR 19FT 10IN LG MTO

16S632-R-VP 16IN X 8FT MTO SCREW ; VARIABLE PITCH 8-10-16

Conveyor Screw; Sectional; 3" Coupling Diameter; 16" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 1/2" Inner Flight Thickness; 1/2" Outer Flight Thickness; Right

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
176.85
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
16
Length - Feet
11.75
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 3" Coupling Diameter; 16" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 1/2" Inner Flight Thickness; 1/2" Outer Flight Thickness; Right
Outer Flight Thickness
0.5 Inch | 12.7 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Inner Flight Thickness
0.5 Inch | 12.7 Millimeter
Screw Diameter
16 Inch | 406.4 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter