token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9S512-R-SS REV1 MTO

16S732-R MTO SCREW2

16S732-R MTO SCREW2 CONVEYOR SCREW ; 16" SCREW DIA 3-7/16" COUPLING DIA

Conveyor Screw; Sectional; 16 Pitch; 16" Screw Diameter; Right Direction

Part #

16S732-R MTO SCREW2

BDI #

21552432

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Sectional; 16 Pitch; 16" Screw Diameter; Right Direction
Long Description
Conveyor Screw; Sectional; 16 Pitch; 16" Screw Diameter; Right Direction