Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
9S424-R-VP-AR 19FT 10IN LG MTO

16SQ624-R X 6FT 9IN OAL MTO SCREW SECTNL ; 16" O.D. X 16" PITCH X 3/8" THK

Conveyor Screw; Sectional; 3" Coupling Diameter; 16" Screw Diameter; 6.75 Feet Long; 4" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Right

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
16
Length - Feet
6.75
Direction
Right
Other Features
Quick Detachable
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 3" Coupling Diameter; 16" Screw Diameter; 6.75 Feet Long; 4" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Right
Coupling Diameter
3 Inch | 76.2 Millimeter
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Screw Diameter
16 Inch | 406.4 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter