Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
9S416-R

18S632-R MOD 6FT-2IN CONVEYOR SCREW ; 18IN D X 3IN SHAFT X 6FT-2IN L

Conveyor Screw; Sectional; 18 Pitch; 3" Coupling Diameter; 6' 2" Length; 18" Screw Diameter; 3-1/2" Pipe Diameter; 1/2" Inner Flight Thickness; Right Hand Direction

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Sectional; 18 Pitch; 3" Coupling Diameter; 6' 2" Length; 18" Screw Diameter; 3-1/2" Pipe Diameter; 1/2" Inner Flight Thickness; Right Hand Direction
Long Description
Conveyor Screw; Sectional; 18 Pitch; 3" Coupling Diameter; 6' 2" Length; 18" Screw Diameter; 3-1/2" Pipe Diameter; 1/2" Inner Flight Thickness; Right Hand Direction