token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9S416-R-VP

20S724-R-10 MTO

20S724-R-10 MTO SECTIONAL SCREW ; 20"OD X 10"P X 3/8"THK RH CARBON STL

Conveyor Screw; Sectional; 20 Pitch; 3-7/16" Coupling Diameter; 20 Screw Diameter; 11.667 Feet Long; 4-1/2" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Right

Part #

0158743M

BDI #

24744763

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
354.15
UNSPSC
24101705
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
20
Length - Feet
11.667
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 20 Pitch; 3-7/16" Coupling Diameter; 20 Screw Diameter; 11.667 Feet Long; 4-1/2" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Right
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Screw Diameter
20 Inch | 508 Millimeter
Coupling Diameter
3.438 Inch | 87.325 Millimeter
Pipe Diameter
4.5 Inch | 114.3 Millimeter
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter