Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
9S524-R-4.5-SS MTO

20S732-R 20IN X 4FT CONVR SCREW ; MTO RH CEMA II 2BOLT TO 3-7/16IN CPLG

Conveyor Screw; Sectional; 20 Pitch; 3-7/16" Coupling Diameter; 20 Screw Diameter; 4 Feet Long; 4-1/2" Pipe Diameter; 1/2" Inner Flight Thickness; 1/2" Outer Flight Thickness; Right

PRICE
$ 2,649.28 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
20
Length - Feet
4
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 20 Pitch; 3-7/16" Coupling Diameter; 20 Screw Diameter; 4 Feet Long; 4-1/2" Pipe Diameter; 1/2" Inner Flight Thickness; 1/2" Outer Flight Thickness; Right
Screw Diameter
20 Inch | 508 Millimeter
Pipe Diameter
4.5 Inch | 114.3 Millimeter
Inner Flight Thickness
0.5 Inch | 12.7 Millimeter
Outer Flight Thickness
0.5 Inch | 12.7 Millimeter
Coupling Diameter
3.438 Inch | 87.325 Millimeter