Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20SNS24-R ; 0158772M ROLLER CONVEYOR ; 1ST 4' 10.5" -20"OD X20"P-RH-CARBON STL

Conveyor Screw; Sectional; 20 Pitch; 20" Screw Diameter; Right Direction

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
152.1
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Sectional; 20 Pitch; 20" Screw Diameter; Right Direction
Long Description
Conveyor Screw; Sectional; 20 Pitch; 20" Screw Diameter; Right Direction