Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
24SQ716-R-G 24IN OD MTO

24SQ716-R-G 24IN OD MTO SCREW ; 1/4 THK 24OD 24PIT LAST PER QT 0079884-2

Conveyor Screw; 24" Screw Diameter; 11' 8" Length; Right Hand; 3-7/16" Coupling Diameter; 1/4" Flight Thickness; 4" Pipe Size; 16" Pitch; Carbon Steel

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
24" Screw Diameter; 11' 8" Length; Right Hand; 3-7/16" Coupling Diameter; 1/4" Flight Thickness; 4" Pipe Size; 16" Pitch; Carbon Steel
Long Description
Conveyor Screw; 24" Screw Diameter; 11' 8" Length; Right Hand; 3-7/16" Coupling Diameter; 1/4" Flight Thickness; 4" Pipe Size; 16" Pitch; Carbon Steel