token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

24SQ724-R-G SPEC MTO

24SQ724-R-G SPEC MTO

24SQ724-R-G SPEC MTO CONVEYOR SCREW ; 24IN X 24P RH 9FT OAL 17IN L INT COLLAR

Conveyor Screw; 24" Screw Diameter; 11' 8" Length; Right Hand; 3-7/16" Coupling Diameter; 3/8" Flight Thickness; 4" Pipe Size; 24" Pitch; Carbon Steel

Part #

0168670M

BDI #

25105539

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
269.89
UNSPSC
24101705
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Weight / LBS
595
Product Detail
Conveyor Screw
Product Specification
24" Screw Diameter; 11' 8" Length; Right Hand; 3-7/16" Coupling Diameter; 3/8" Flight Thickness; 4" Pipe Size; 24" Pitch; Carbon Steel
Long Description
Conveyor Screw; 24" Screw Diameter; 11' 8" Length; Right Hand; 3-7/16" Coupling Diameter; 3/8" Flight Thickness; 4" Pipe Size; 24" Pitch; Carbon Steel