Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
9S416-R

4S316-R-5-A5 5IN OD 5FT-11-3/4IN SCREW ; SCH40 PIPE 1-1/2" CPLG 2-BOLT DRILLED

Conveyor Screw; Sectional; 4 Pitch; 5' 11-3/4" Length; 4" Screw Diameter; 5" Outside Diameter; Right Hand Direction

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
44.0
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Sectional; 4 Pitch; 5' 11-3/4" Length; 4" Screw Diameter; 5" Outside Diameter; Right Hand Direction
Long Description
Conveyor Screw; Sectional; 4 Pitch; 5' 11-3/4" Length; 4" Screw Diameter; 5" Outside Diameter; Right Hand Direction