Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
16H614 9FT-1IN W/18IN OF BPDE

6H308-R 9FT MTO CONVEYOR SCREW ; 6"DIA 6"PT RH 1/8"TH HELICOILD FLIGHTS

Conveyor Screw; Helicoid; 1-1/2" Coupling Diameter; 6" Screw Diameter; 9 Feet Long; 2-3/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/8" Outer Flight Thickness; Right

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
6
Length - Feet
9
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Helicoid; 1-1/2" Coupling Diameter; 6" Screw Diameter; 9 Feet Long; 2-3/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/8" Outer Flight Thickness; Right
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Outer Flight Thickness
0.125 Inch | 3.175 Millimeter
Screw Diameter
6 Inch | 152.4 Millimeter
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter