token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6H312R 13FT-5IN

6H312R 13FT-5IN

6H312R 13FT-5IN CONVEYOR SCREW ; HELICOID FLIGHT CONVEYOR SCREW 6IN DIA

Conveyor Screw; Helicoid; 1-1/2" Coupling Diameter; 6" Screw Diameter; 13.417 Feet Long; 2-3/8" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right

Part #

6H312R 13FT-5IN

BDI #

21516245

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
31.75
UNSPSC
24101705
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
6
Length - Feet
13.417
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Helicoid; 1-1/2" Coupling Diameter; 6" Screw Diameter; 13.417 Feet Long; 2-3/8" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Screw Diameter
6 Inch | 152.4 Millimeter
Pipe Diameter
2.375 Inch | 60.325 Millimeter