token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6HF312-L

6HF312-L

6HF312-L 9FT 10" HELICOID FLIGHTING ; LEFT HAND FLIGHT FOR 6" SCREW

Flight; Helicoid; 1-1/2" Coupling Diameter; 6" Screw Diameter; 9.833 Feet Long; 2-3/8" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Left

Part #

6HF312-L

BDI #

23680420

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101725
Product Name
Flight
Product Type
Helicoid
Pitch
6
Length - Feet
9.833
Direction
Left
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Long Description
Flight; Helicoid; 1-1/2" Coupling Diameter; 6" Screw Diameter; 9.833 Feet Long; 2-3/8" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Left
Screw Diameter
6 Inch | 152.4 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter