token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

14HF508-R

6HF312-R-4

6HF312-R-4 SCREW CONVEYOR SCREW ; 6"DIA X 4"PITCH 9'10" RH HELICOID FLIGHT

Conveyor Screw Flight; Helicoid; 6 Pitch; 1-1/2" Coupling Diameter; 4' Long; 6" Screw Diameter; 2-3/8" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction

Part #

6HF312-R-4

BDI #

25095453

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101725
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw Flight
Product Specification
Helicoid; 6 Pitch; 1-1/2" Coupling Diameter; 4' Long; 6" Screw Diameter; 2-3/8" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction
Long Description
Conveyor Screw Flight; Helicoid; 6 Pitch; 1-1/2" Coupling Diameter; 4' Long; 6" Screw Diameter; 2-3/8" Pipe Diameter; 3/8" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction