Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6S312-R MTO

6S312-R-3 MTO X 13FT10IN SCREW CONVEYOR

Conveyor Screw; Sectional; 1-1/2" Coupling Diameter; 6" Screw Diameter; 3.833 Feet Long; 2-3/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
6
Length - Feet
3.833
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 1-1/2" Coupling Diameter; 6" Screw Diameter; 3.833 Feet Long; 2-3/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Screw Diameter
6 Inch | 152.4 Millimeter
Coupling Diameter
1.5 Inch | 38.1 Millimeter