Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14S516-R X 15FT 3IN

6SQ316-R-AR MTO

6SQ316-R-AR MTO 6" CONVEYOR SCREW ; 9'-10" REF DWG D-5802 REV.A

Conveyor Screw; Sectional; 1-1/2" Coupling Diameter; 6" Screw Diameter; 9.833 Feet Long; 2-3/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right

Part #

6SQ316-R-AR MTO

BDI #

23300401

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
6
Length - Feet
9.833
Direction
Right
Other Features
Quick Detachable
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 1-1/2" Coupling Diameter; 6" Screw Diameter; 9.833 Feet Long; 2-3/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Screw Diameter
6 Inch | 152.4 Millimeter
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter