token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8.5S424-R MTO Q #0317565-14

8.5S424-R MTO Q #0317565-14 SCREW ; 8.5" DIA X 10' LONG

Conveyor Screw; Sectional; 8.5 Pitch; 8.5" Screw Diameter; Right Direction

Part #

8.5S424-R MTO Q #0317565-14

BDI #

23710758

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Sectional; 8.5 Pitch; 8.5" Screw Diameter; Right Direction
Long Description
Conveyor Screw; Sectional; 8.5 Pitch; 8.5" Screw Diameter; Right Direction