token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9BCS2E2 9IN DIA X 4FT 11.125

9BCS2E2 9IN DIA X 4FT 11.125 SCREW CONV

Conveyor Screw; 9" Diameter; 4' 11.125" Length

Part #

9BCS2E2 9IN DIA X 4FT 11.125

BDI #

21536138

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Conveyor Screw
Product Specification
9" Diameter; 4' 11.125" Length
Long Description
Conveyor Screw; 9" Diameter; 4' 11.125" Length