Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
9HF406-R DR. COY-5031254-DB

9HF406-R X 76.1IN LN PER COY-4031254-D ; 76.1IN LENGTH RH HELICOID

Flight; Helicoid; 2" Coupling Diameter; 9" Screw Diameter; 6.342 Feet Long; 2-7/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/32" Outer Flight Thickness; Right

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Flight
Product Type
Helicoid
Pitch
9
Length - Feet
6.342
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Long Description
Flight; Helicoid; 2" Coupling Diameter; 9" Screw Diameter; 6.342 Feet Long; 2-7/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/32" Outer Flight Thickness; Right
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Screw Diameter
9 Inch | 228.6 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter
Outer Flight Thickness
0.094 Inch | 2.388 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter