token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

16S616-L MTO SCREW

9S307-R

9S307-R SECTIONAL FLIGHT SCREW CONV

Conveyor Screw; Sectional; 1-1/2" Coupling Diameter; 9" Screw Diameter; 9.833 Feet Long; 0" Pipe Diameter; 0" Inner Flight Thickness; 0" Outer Flight Thickness; Right

Part #

9S307-R

BDI #

24759017

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101725
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Sectional; 1-1/2" Coupling Diameter; 9" Screw Diameter; 9.833 Feet Long; 0" Pipe Diameter; 0" Inner Flight Thickness; 0" Outer Flight Thickness; Right
Long Description
Conveyor Screw; Sectional; 1-1/2" Coupling Diameter; 9" Screw Diameter; 9.833 Feet Long; 0" Pipe Diameter; 0" Inner Flight Thickness; 0" Outer Flight Thickness; Right