Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9S424-R-VP-AR 19FT 10IN LG MTO

9S312-R MTO FULL

9S312-R MTO FULL SCREW CONV ; 9" DIA 9" PITCH 9'10" L RH

Conveyor Screw; Sectional; 1-1/2" Coupling Diameter; 9" Screw Diameter; 9.833 Feet Long; 2-3/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right

Part #

9S312-R MTO FULL

BDI #

21516280

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
43.09
UNSPSC
24101705
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
9
Length - Feet
9.833
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 1-1/2" Coupling Diameter; 9" Screw Diameter; 9.833 Feet Long; 2-3/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Screw Diameter
9 Inch | 228.6 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter