Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
12S616-R

9S312-R-SS CONVEYOR SCREW

Conveyor Screw; Sectional; 9 Pitch; 1-1/2" Coupling Diameter; 9' 10" Length; 9" Screw Diameter; 2-3/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction; Steel

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Conveyor Screw
Product Specification
Sectional; 9 Pitch; 1-1/2" Coupling Diameter; 9' 10" Length; 9" Screw Diameter; 2-3/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction; Steel
Long Description
Conveyor Screw; Sectional; 9 Pitch; 1-1/2" Coupling Diameter; 9' 10" Length; 9" Screw Diameter; 2-3/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction; Steel