Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6S316-R MTO

9S324-L-SS MTO SECTIONAL SCREW ; MTO

Conveyor Screw; Sectional; 1-1/2" Coupling Diameter; 9" Screw Diameter; 9.833 Feet Long; 2-3/8" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Left

PRICE
$ 2,274.95 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
9
Length - Feet
9.833
Direction
Left
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 1-1/2" Coupling Diameter; 9" Screw Diameter; 9.833 Feet Long; 2-3/8" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Left
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Screw Diameter
9 Inch | 228.6 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter